Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Stripper, 10-18 AWG, Pro Grade
Mfr # GESP-55
Zoro # G6924631
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
- Material Body: Stainless Steel
- Features This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
- Application Wire Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GESP-55
- Zoro # G6924631
- UPC # 032076053413
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG |
Material | Body: Stainless Steel |
Features | This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return |
Application | Wire Stripping |
Number of Pieces | 1 |
Cutting Action | Beveled |
Handle Type | Symmetric Ergonomic Cushioned Handles |
Item | Wire Stripper,10-18 AWG,Pro Grade |
Description
Wire Stripper,10-18 AWG,Pro Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Saw blade 7-1/4 PLYWood CD (8206)
- PROTO 3/4 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J07522ML)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34224)
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- GARDNER BENDER Gardner Bender TT-10B Triple Tap & Rethread Tool (6748917)
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- GARDNER BENDER COAX CBL STRIPPR 1-1/4in. (GS-3589)
- GARDNER BENDER Wire Stripper 8.25 in./Cutter/Crimper wi (GS-395)
- POWER FIRST Crimping Tool, 6 Way, 8 1/4 In (24C969)
- Gardner Bender Crimping Tools