Shop All Conduit, Wire Reel & Cable Racks
Gardner Bender
Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H
Mfr # WSP-100E
Zoro # G4792584
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 13 1/2 in
- Overall Depth 24 in
- Color Red
- Overall Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # WSP-100E
- Zoro # G4792584
- UPC # 032076894528
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 13 1/2 in |
Overall Depth | 24 in |
Overall Height | 9 1/2 in |
Depth (In.) | 22-1/2 |
Width (In.) | 13-1/2 |
Height (In.) | 9-1/2 |
Overall WxD | 13 1/2 in x 24 in |
Details
Item | Reel Stand |
Material | Steel |
Color | Red |
Number of Spindles | 4 |
Finish | Epoxy Coated |
Dispenses | (8) 5" Wide Reels Or (4) 6 to 10" Wide Reels, Up to 7" Dia. |
Tool Storage Type Included | Tool Rack/Rail |
Features | Convenient Handle, For Dispensing Of Small Quantities Of Reeled Wire |
For Use With | (8) 5 in Wide Reels Or (4) 6 to 10 in Wide Reels, Up to 7 in dia |
Description
Reel Stand, Color Red, Finish Epoxy Coated, Material Steel, Overall Depth 24 in, Overall Height 9 1/2 in, Overall Width 13 1/2 in, Number of Spindles 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- 80/20 Joining Plate, 10 Series (2570)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 33 3/4 in H x 12 1/4 in D (013-95)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle (WSP-115)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- Gardner Bender Conduit, Wire Reel & Cable Racks