Shop All Conduit, Wire Reel & Cable Racks
Gardner Bender
Wire Spool Cart, 45 x18-1/2x22, 5 Spindles
Mfr # WSP-150
Zoro # G4792611
Free Shipping & Returns
Not eligible for select promotions
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 1/2 in
- Overall Depth 22 in
- Overall Height 59 in
- Number of Spindles 5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # WSP-150
- Zoro # G4792611
- UPC # 032076893187
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 18 1/2 in |
Overall Depth | 22 in |
Overall Height | 59 in |
Depth (In.) | 22 |
Height (In.) | 45 |
Overall Length | 22 in |
Width (In.) | 18-1/2 |
Handle Height | 59 in |
Overall HxWxD | 59 in x 18 1/2 in x 36 in |
Description
Wire Spool Cart, Load Capacity 700 lb, Number of Spindles 5, Reel Capacity Four Reels Each 10 in Diameter by 15 in Wide, or Three Reels, Each at 12 in to 14 in Diameter, or Two Reels Each 12 in to 15 in Wide or One 24 in Diameter Reel 15 in Wide, Frame Material Steel, Axle-Mounted Wheel Type Semipneumatic, Color Red, Overall Depth 22 in, Overall Height 59 in, Overall Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (5668L)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (30220YELLO)
- KLOM KLOM: Manual Snap Pick Gun (Downward) (KLOM-SGD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELMG)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle (WSP-115)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- MARATHON INDUSTRIES Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings (00026N)
- Gardner Bender Conduit, Wire Reel & Cable Racks