Shop All Conduit, Wire Reel & Cable Racks
Gardner Bender
Wire Spool Cart, 43 x18-1/2x22, 5 Spindles
Mfr # WSP-144
Zoro # G4792602
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 1/2 in
- Overall Height 43 in
- Number of Spindles 5
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # WSP-144
- Zoro # G4792602
- UPC # 032076893170
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 18 1/2 in |
Overall Height | 43 in |
Width (In.) | 18-1/2 |
Overall Length | 22 in |
Height (In.) | 43 |
Depth (In.) | 22 |
Overall LxWxH | 22 in x 18-1/2 in x 43 in |
Axle-Mounted Wheel Dia. | 4 in |
Reel Dia. | 18 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Spindle Length | 18 in |
Spindle Dia. | 3/4 in |
Description
Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 4 in, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Steel, Caster/Wheel Configuration (2) Axle-Mounted, Finish Powder Coated, Foldable No, Handle Type Ergonomic, Load Capacity 400 lb, Material Steel, Number of Spindles 5, Overall Height 43 in, Overall Length 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W (T9101AT)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- GARDNER BENDER Portable Wire Caddy, 20.5x26x16, 6 Spindle (WSP-115)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- Gardner Bender Conduit, Wire Reel & Cable Racks