Shop All Wire Markers
Gardner Bender
Wire Markers (numbers 46-90)
Mfr # 42-030
Zoro # G6928813
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 46 to 90
- Color Black/Red/White
- Material Nylon-Impregnated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 42-030
- Zoro # G6928813
- UPC # 032076420307
- Country of Origin China
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 46 to 90 |
Color | Black/Red/White |
Material | Nylon-Impregnated Cloth |
Description
Wire Markers (numbers 46-90)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- GARDNER BENDER Wire Markers (numbers 1-45) (42-029)
- GARDNER BENDER Wire Markers (A-Z, 0-15, symbols) (42-028)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- NMC Pipemarker, Ps Vinyl, Compressed Air, 2X14, 1 1/4" Cap Height (A1061B)
- Gardner Bender Electrical Labels