Shop All Wire Markers
Gardner Bender
Wire Markers (A-Z, 0-15, symbols)
Mfr # 42-028
Zoro # G6928490
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend A to Z, 0 to 15, +, - , /
- Color Black/Red/White
- Material Nylon-Impregnated Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 42-028
- Zoro # G6928490
- UPC # 032076420284
- Country of Origin China
- Category Wire Markers
Details
Item | Wire Marker |
Legend | A to Z, 0 to 15, +, - , / |
Color | Black/Red/White |
Material | Nylon-Impregnated Cloth |
Description
Wire Markers (A-Z,0-15,symbols)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- WALKERS GAME EAR RECHARGEABLE RAZOR MUFF FDE (GWP-RSEMRC-FDE)
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- GARDNER BENDER Wire Markers (numbers 1-45) (42-029)
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- Gardner Bender Wire Markers