Shop All Cutting Pliers
Gardner Bender
Wire Cutting Pliers, Diagonal
Mfr # GS-386
Zoro # G6924692
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapered Nose Allows Cutting in Tight Locations; Cut: Mild Steel, Brass, Copper, and Aluminum Wire; Machined Rivet Pivot, for Sturdy, Wobble-Free Handles
- Handle Type Ergonomic Comfort Grip
- Material Forged Carbon Steel
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GS-386
- Zoro # G6924692
- UPC # 032076068899
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 6-1/2" |
Details
Features | Tapered Nose Allows Cutting in Tight Locations; Cut: Mild Steel, Brass, Copper, and Aluminum Wire; Machined Rivet Pivot, for Sturdy, Wobble-Free Handles |
Handle Type | Ergonomic Comfort Grip |
Material | Forged Carbon Steel |
Item | Wire Cutting Pliers,Diagonal |
Description
Wire Cutting Pliers,Diagonal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2 Jaw Gear Puller 5 1/2 X 6 In Gear Puller-2 J, W87125 (W87125)
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- WIHA ESD Safe Screwdriver Set, NmPcs50 (92093)
- MASON Machine Leveling Mount, 500 Lb Max Cap (MLS500)
- GARDNER BENDER Linemans Pliers, Medium Duty (GS-387)
- GARDNER BENDER Diagonal Cutting Pliers, Pro Grade (GBP-07C)
- GARDNER BENDER Voltage Sensing Module for CircuitAlert (CAM-10)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- XCELITE 5 in Diagonal Cutting Plier Standard Cut Uninsulated (S55SNN)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- Gardner Bender Cutting Pliers