Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Crimping Pliers
Mfr # GS-388
Zoro # G6924528
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Material Carbon Steel
- Features Comfortable, High-Leverage Handles; Improved Surface Finish and Premium Cutting and Stripping Performance; Light Duty; Safety, Durability, Reliability, and Life Strength
- Application Cuts Copper and Aluminum Wire; Insulated and Non-Insulated Electrical Wire Terminals
- Insulated / Uninsulated Insulated and Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GS-388
- Zoro # G6924528
- UPC # 032076068851
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8-1/2" |
Depth | 2-1/4" |
Width | 1/2" |
Details
Material | Carbon Steel |
Features | Comfortable, High-Leverage Handles; Improved Surface Finish and Premium Cutting and Stripping Performance; Light Duty; Safety, Durability, Reliability, and Life Strength |
Application | Cuts Copper and Aluminum Wire; Insulated and Non-Insulated Electrical Wire Terminals |
Insulated / Uninsulated | Insulated and Non-Insulated |
Item | Wire Crimping Pliers |
Color | Red |
Description
Wire Crimping Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 6in L, 7/32in Tip, Steel, BO (21219)
- HOWMET AEROSPACE Nose Assy, 6NCX2, 3/16 In (99-3201)
- HHIP 1" C6 7 Piece Boring Bar Set (1001-0005)
- WIHA Insulated Slotted Screwdriver 3/32 in Round (32010)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- GARDNER BENDER Gardner Bender GRX-3224 Dual Nm Cable Stripper (1574979)
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- Gardner Bender Wire Strippers & Crimpers