Shop All Plier Sets
Gardner Bender
Voltage Sensing Pliers, 9 In.
Mfr # GPT-90
Zoro # G3951333
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9 in
- Color Red
- Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
- Jaw Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GPT-90
- Zoro # G3951333
- UPC # 032076069216
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 9 in |
Jaw Width | 1 1/4 in |
Tip Width | 5/8 in |
Jaw Length | 1 1/2 in |
Overall Length Range | 9 - 11 in |
Description
Voltage Sensing Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Curved, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Handle Style Ergonomic, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Connectors Crimped Terminals, Cutting Capacities 10 AWG, Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head, Grip Style Deluxe Cushion, Handle Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12" Precision internal Circlip Pliers, Plastic Grip (48 21 J41)
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- GS TOOLING 19/32" TG100 Collets (334457N)
- CRESCENT LUFKIN 6 ft. L X 0.5 in. W Mini Hi-Viz Key Chain Tape Measure (CS8506)
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 56)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- Gardner Bender Pliers