Shop All Wire Terminals
Gardner Bender
Vinyl-Insul Spade Termnal, 22-18 AWG, PK75
Mfr # 75-111
Zoro # G6926418
product price: $7.95
/pk 75, $0.11/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Stud Size #4 to #6
- Terminal Type Spade Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 75-111
- Zoro # G6926418
- UPC # 032076075019
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #4 to #6 |
Details
Wire Range | 22 to 16 AWG |
Item | Vinyl-Insul Spade Termnal,22-18 AWG,PK75 |
Terminal Type | Spade Tongue |
Description
Vinyl-Insul Spade Termnal,22-18 AWG,PK75, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- GARDNER BENDER Term Ring Crimp 16-14Awg Blue (21-1055)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- Gardner Bender Wire Terminals