Shop All Wire Terminals
Gardner Bender
Vinyl-Insul Spade Termnal, 16-14 AWG, PK75
Mfr # 75-113
Zoro # G6926138
product price: $8.99
/pk 75, $0.12/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Stud Size #8 to #10
- Terminal Type Spade Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 75-113
- Zoro # G6926138
- UPC # 032076075361
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 to #10 |
Details
Wire Range | 16 to 14 AWG |
Item | Vinyl-Insul Spade Termnal,16-14 AWG,PK75 |
Terminal Type | Spade Tongue |
Description
Vinyl-Insul Spade Termnal,16-14 AWG,PK75, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- GARDNER BENDER Term Spd Vin22-18G4-6Sd (15-111)
- GARDNER BENDER Terminal Ring 12-10Awg No10 (20-106)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- GARDNER BENDER 22-14 AWG Vinyl Wire Termination Kit 100 Piece PK100 (10-170)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- Gardner Bender Wire Connectors & Disconnects