Shop All Wire Terminals
Gardner Bender
Vinyl-Insul. Ring Terminal, 6 AWG, PK4
Mfr # 14-096
Zoro # G6926171
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Stud Size 3/8 in
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 14-096
- Zoro # G6926171
- UPC # 032076046187
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Details
Wire Range | 6 AWG |
Item | Vinyl-Insul. Ring Terminal,6 AWG,PK4 |
Terminal Type | Ring Tongue |
Description
Vinyl-Insul. Ring Terminal,6 AWG,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A20P20G)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- GARDNER BENDER Term Ring Crimp 16-14Awg Blue (21-1055)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK17 (20-105)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- Gardner Bender Wire Connectors & Disconnects