Shop All Wire Disconnects
Gardner Bender
Vinyl-Insul Dsconnec, 22-16 AWG, Male, PK18
Mfr # 20-141M
Zoro # G6926363
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Max (wire) 18
- Min (wire) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 20-141M
- Zoro # G6926363
- UPC # 032076050122
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Vinyl-Insul Dsconnec,22-16 AWG,Male,PK18 |
Terminal Type | Disconnect |
Max (wire) | 18 |
Min (wire) | 22 |
Description
Vinyl-Insul Dsconnec,22-16 AWG,Male,PK18, Package Quantity 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- Gardner Bender Wire Disconnects