Shop All Digital Multimeters
Gardner Bender
USB Tester, For Voice/Data/Video
Mfr # GUSB-3450
Zoro # G3628363
product price: $15.79
/ea
Sold in multiples of 144 for $2,273.76
$2,273.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tone Detection No
- Continuity Testing Yes
- Features Durable, High-Impact Housing, Easy to Use
- Endpoint Testing No
- For Use With Charging Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GUSB-3450
- Zoro # G3628363
- UPC # 032076937621
- Country of Origin China
- Category Digital Multimeters
Dimensions
Cable Length Display | No |
Manufacturer Warranty Length | 1 yr |
Description
USB Tester, Testing Functions Continuity Testing, Adapters Included ABN, Connector Type ABN, Display Screen Type LCD, For Use With Charging Cables, Includes Pocket Clip, Features Durable, High-Impact Housing, Easy to Use, Wire Mapping Detections Opens, Shorts, Product Type Probe, Operating Voltage 3-5.5 VDC, Data Logger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Thermometer, -40 to 70 Degree F (1106)
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass (743.5-24-G1-B)
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR (5913)
- APG Digital Pressure Gauge, Range 0-5000 PSI (PG10-5000-PSIS-F0-L0-E0-C0-P0-N0-B0)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red (GDT-3200)
- GARDNER BENDER Multimeter, Analog Display, Functions AC Voltage, DC Current, DC Voltage, Resistance, Black (GMT-318)
- CRAFTSMAN Automotive 600-Volt Digital Multimeter (CMMT14171)
- TEMPO COMMUNICATIONS Multimeter Pocket (PM100)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX19)
- Gardner Bender Digital Multimeters