Shop All Tool Bags, Backpacks & Totes
Gardner Bender
Tote, GARDNER BENDER BLUE TOTE TRAY - 18in X 13-1/2in, Blue
Mfr # 47027B
Zoro # G510191097
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 47027B
- Zoro # G510191097
- UPC # 32903320107
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Details
Item | GARDNER BENDER BLUE TOTE TRAY - 18in X 13-1/2in |
Tool Storage Type Included | Tote |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Open, 9x12, 12mm (7112-12)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #2 (44272)
- LENOX Band Saw Blade, 10 ft. L (93665RPB103050)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (0158-28)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- SITEPRO 24" (61cm) Heavy Duty Stake Bag (21-758)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- Gardner Bender Tool Bags, Backpacks & Totes