Shop All Toggle Switches
Gardner Bender
Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC
Mfr # GSW-120
Zoro # G4880946
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPST
- HP 3/4 HP @ 125 to 250VAC
- Amps 20A @ 125V, 10A @ 277VAC
- Stem Length 0.469"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-120
- Zoro # G4880946
- UPC # 032076021214
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 0.469" |
Actuator Length | 0.65" |
Details
Switch Function | On/Off/On |
Contact Form | SPST |
HP | 3/4 HP @ 125 to 250VAC |
Amps | 20A @ 125V, 10A @ 277VAC |
Terminals | Spade |
Item | Toggle Switch |
Product Type | Toggle Switch |
Series | GSW |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- GARDNER BENDER Toggle Switch, Plastic, SPDT, 20A, 125VAC (GSW-114)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- GARDNER BENDER GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (GA573246)
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- Gardner Bender Switches