Shop All Toggle Switches
Gardner Bender
Toggle Switch, SPST, On/Off, 6A @ 120V AC
Mfr # GSW-17
Zoro # G4880849
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Amps 3A @ 240VAC, 6A @ 120VAC
- Stem Length 10.4mm
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-17
- Zoro # G4880849
- UPC # 032076890179
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 10.4mm |
Actuator Length | 14mm |
Details
Switch Function | On/Off |
Contact Form | SPST |
Amps | 3A @ 240VAC, 6A @ 120VAC |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Series | GSW |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- GARDNER BENDER SPST Toggle Switch, 21A 14VDC O/F (GSW-122)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- HONEYWELL Toggle Switch, DPST, 4 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (2TL1-2)
- Gardner Bender Switches