Shop All Toggle Switches
Gardner Bender
Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC
Mfr # GSW-18
Zoro # G4880830
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 1/3 HP @ 125VAC
- Amps 8A @ 125VAC, 4A @ 250VAC, 10A @ 125VAC
- Stem Length 0.298"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-18
- Zoro # G4880830
- UPC # 032076890186
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 0.298" |
Actuator Length | 0.562" |
Details
Switch Function | On/Off |
Contact Form | SPST |
HP | 1/3 HP @ 125VAC |
Amps | 8A @ 125VAC, 4A @ 250VAC, 10A @ 125VAC |
Terminals | Wire Lead |
Item | Toggle Switch |
Series | GSW |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 2m (E57G-30UPC15-C2)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80409)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- GARDNER BENDER Toggle Switch, Plastic, SPDT, 20A, 125VAC (GSW-114)
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- Gardner Bender Switches