Shop All Toggle Switches
Gardner Bender
Toggle Switch, SPST, 6A, 125VAC, On/Off
Mfr # GSW-125
Zoro # G4880900
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Amps 6A @ 125V, 3A @ 250V
- Stem Length 8.8mm
- Terminals Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-125
- Zoro # G4880900
- UPC # 032076021757
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 8.8mm |
Actuator Length | 9mm |
Details
Switch Function | On/Off |
Contact Form | SPST |
Amps | 6A @ 125V, 3A @ 250V |
Terminals | Flat |
Item | Toggle Switch,SPST,6A,125VAC,On/Off |
Description
Toggle Switch,SPST,6A,125VAC,On/Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- GARDNER BENDER Toggle Switch, Plastic, SPDT, 20A, 125VAC (GSW-114)
- GARDNER BENDER Toggle Switch, SPST, Off/On, 3/4 hp @ 125 to 250V AC (GSW-19)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- Gardner Bender Toggle Switches