Shop All Toggle Switches
Gardner Bender
Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC
Mfr # GSW-13
Zoro # G4880885
original price:
$7.49
17% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPDT
- HP 3/4 HP @ 125 to 250VAC
- Amps 20A @ 125V, 10A @ 277VAC
- Stem Length 0.469"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-13
- Zoro # G4880885
- UPC # 032076890131
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 0.469" |
Actuator Length | 0.65" |
Details
Switch Function | On/Off/On |
Contact Form | SPDT |
HP | 3/4 HP @ 125 to 250VAC |
Amps | 20A @ 125V, 10A @ 277VAC |
Terminals | Screw |
Item | Toggle Switch |
Product Type | Toggle Switch |
Series | GSW |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 277/480V AC, B Curve (BDA34060Y)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- GARDNER BENDER Toggle Switch, SPST, Off/On, 3/4 hp @ 125 to 250V AC (GSW-19)
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- SEA DOG Toggle Switch, #420111-1 (420111-1)
- Gardner Bender Switches