Shop All Toggle Switches
Gardner Bender
Toggle Switch, Plastic, SPDT, 20A, 125VAC
Mfr # GSW-114
Zoro # G4880970
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form SPDT
- Amps 20A @ 227V, 10A @ 125 VAC
- Stem Length 0.39"
- Terminals Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-114
- Zoro # G4880970
- UPC # 032076021085
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 0.39" |
Actuator Length | 0.63" |
Details
Switch Function | Momentary On/Off/Momentary On |
Contact Form | SPDT |
Amps | 20A @ 227V, 10A @ 125 VAC |
Terminals | Spade |
Item | Toggle Switch,Plastic,SPDT,20A,125VAC |
Description
Toggle Switch,Plastic,SPDT,20A,125VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- GARDNER BENDER SPST Toggle Switch, 21A 14VDC O/F (GSW-122)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- Gardner Bender Toggle Switches