Shop All Toggle Switches
Gardner Bender
Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC
Mfr # GSW-123
Zoro # G4880928
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form DPDT
- HP 1-1/2 HP @ 125 to 250VAC
- Amps 10A @ 227V, 20A @ 125 VAC
- Stem Length 0.469"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-123
- Zoro # G4880928
- UPC # 032076021245
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Stem Length | 0.469" |
Actuator Length | 0.65" |
Details
Switch Function | Momentary On/Off/Momentary On |
Contact Form | DPDT |
HP | 1-1/2 HP @ 125 to 250VAC |
Amps | 10A @ 227V, 20A @ 125 VAC |
Terminals | Flat |
Item | Toggle Switch |
Product Type | Toggle Switch |
Series | GSW |
Base Type | Flat |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-11)
- GARDNER BENDER Toggle Switch, Plastic, SPDT, 20A, 125VAC (GSW-114)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-10)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- Gardner Bender Switches