Shop All Toggle Switches
Gardner Bender
Toggle Switch, DPDT, 20A, 125VAC, On/On
Mfr # GSW-15
Zoro # G4880867
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/On
- Contact Form DPST
- Amps 10A @ 227V, 20A @ 125 VAC
- Terminals Flat
- Product Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GSW-15
- Zoro # G4880867
- UPC # 032076890155
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Details
Switch Function | On/On |
Contact Form | DPST |
Amps | 10A @ 227V, 20A @ 125 VAC |
Terminals | Flat |
Item | Toggle Switch |
Product Type | Toggle Switch |
Series | GSW |
Base Type | Flat |
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B101BD)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- GARDNER BENDER GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (GA573246)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- GARDNER BENDER SPST Toggle Switch 2HP (GSW-127)
- CALTERM Toggle Switch Sw-78 12V 35A (41770)
- Gardner Bender Toggle Switches