Shop All Test Equipment
Gardner Bender
Tester Circuit Bkr Fndr
Mfr # CS550A
Zoro # G8639116
product price: $33.89
/ea
$33.89
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
- Brand Gardner Bender
- MFR # CS550A
- Zoro # G8639116
- UPC # 35632104444
- Country of Origin China
- Category Test Equipment
Description
Sperry makes the job of locating electrical circuits (AC circuits of 110-125 volt) quick and easy. Turning off the correct breaker is critical when considering work on an electrical circuit and can take an excessive amount of time using trial and error until you hit the right one. This circuit breaker finder features a sending unit which you plug into a receptacle in the room where you want to work and a receiving unit which you use to test the breakers to correctly identify the right breaker every time. The receiver features both a visual flashing light and an audible beeping to alert you when the correct breaker is identified.
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
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183TM)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLU-1000)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- HARTING Removal Tool, Han D (09990000012)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- BAYCO Bayco® Cord Storage Reel KW-130, 150'L Cord Storage Reel (KW-130)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- EXTECH Tone Generator and Probe Kit (TG20)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- Gardner Bender Test Equipment