Shop All Crimping Tool Kits
Gardner Bender
Terminal/Crimping Tool Kit
Mfr # GS-67K
Zoro # G6924500
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cuts and Strips Copper or Aluminum Solid and Stranded Wire, Crimps Coax and Cuts and Rethreads Bolts
- Features Bolt Cutting: 4-40, 6-32, 8-32, 10-32, 10-24; Terminals Offer a Temperature Rating of 167 Degrees Fahrenheit (75 Degrees Celsius); Quick and Reliable Crimp-Type Terminals; Vinyl Insulated Barrels; Includes 3 Each Ring and Spade Terminals, Butt Splices and Female Disconnects in 22-16 AWG (Red) and 3 Each in 16-14 AWG (Blue)
- Color Red
- Cuts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GS-67K
- Zoro # G6924500
- UPC # 032076038755
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Kits
Details
Item | Terminal & Crimping Tool Kit |
Application | Cuts and Strips Copper or Aluminum Solid and Stranded Wire, Crimps Coax and Cuts and Rethreads Bolts |
Features | Bolt Cutting: 4-40, 6-32, 8-32, 10-32, 10-24; Terminals Offer a Temperature Rating of 167 Degrees Fahrenheit (75 Degrees Celsius); Quick and Reliable Crimp-Type Terminals; Vinyl Insulated Barrels; Includes 3 Each Ring and Spade Terminals, Butt Splices and Female Disconnects in 22-16 AWG (Red) and 3 Each in 16-14 AWG (Blue) |
Color | Red |
Cuts | Yes |
Description
Terminal & Crimping Tool Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL 50PFLEXPRW Pneumatic 18-Gauge L-Cleat Flooring Nailer w/ Adjustable Rolling Base (50PFLEXPRW)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5S3A-21)
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- GARDNER BENDER Gardner Bender GK-15N Insulated Terminal & Crimping Tool Kit - 100 Piece (474794)
- GARDNER BENDER Terminal and Crimping Tool Kit, 100 Piece (GK-35)
- GARDNER BENDER Terminal Kit with Stripper, Crimper, 100Pc (GK-15N)
- TWINKLE Malco 12.75 in. Hand Crimping Tool Red 1 pk (S6R)
- GROTE Crimp Tool, Deutsch, Solid Barrel 20, 22Ga (83-6563)
- DEWALT 20V MAX* DIELESS CABLE CRIMPING TOOL KIT (DCE350M2)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- Gardner Bender Crimping Tool Kits