Shop All Wire Terminals
Gardner Bender
Terminal Ring 12-10Awg No10
Mfr # 20-106
Zoro # G706881795
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring
- Min (wire) 12
- Max (wire) 10
- Stud Size (Imperial) 8-10
- Hole Diameter (Inches) 0.201 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 20-106
- Zoro # G706881795
- UPC # 32076050016
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size (Imperial) | 8-10 |
Hole Diameter (Inches) | 0.201 in |
Details
Terminal Type | Ring |
Min (wire) | 12 |
Max (wire) | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100 (10-103)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- Gardner Bender Wire Terminals