Shop All Crimping Tool Kits
Gardner Bender
Terminal and Crimping Tool Kit, 100 Piece
Mfr # GK-35
Zoro # G6924613
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG, 16 to 14 AWG, 22 to 16 AWG, 18 to 10 AWG
- Color Black
- Features Multi-Function Tool Cuts, Strips and Terminates Wires; Includes: Multi-Use Stripper and Crimper Hand Tool, Wire Terminals and Splices, 6 Function Multi-Tool, Red 22-18 AWG Terminals (5 Butt, 4 Male Disconnects, 4 Female Disconnects, 3 Spade), Blue 16-14 AWG Terminals (5 Butt, 3 Male Disconnects, 3 Female Disconnects, 3 ring), Yellow 12-10 AWG Terminals (3 Ring, 2 Spade), 2 Blue 16-14 AWG Tap Splices, 5 Eight Inch Cable Ties, 50 Four Inch Cable Ties, 5 Gray 22-16 AWG Twist-on Connectors, 2 Yellow 18-10 AWG Twist-on Connectors
- Application Cut Copper and Aluminum Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GK-35
- Zoro # G6924613
- UPC # 032076037659
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Kits
Details
Capacity | 22 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG, 16 to 14 AWG, 22 to 16 AWG, 18 to 10 AWG |
Item | Terminal and Crimping Tool Kit,100 Piece |
Color | Black |
Features | Multi-Function Tool Cuts, Strips and Terminates Wires; Includes: Multi-Use Stripper and Crimper Hand Tool, Wire Terminals and Splices, 6 Function Multi-Tool, Red 22-18 AWG Terminals (5 Butt, 4 Male Disconnects, 4 Female Disconnects, 3 Spade), Blue 16-14 AWG Terminals (5 Butt, 3 Male Disconnects, 3 Female Disconnects, 3 ring), Yellow 12-10 AWG Terminals (3 Ring, 2 Spade), 2 Blue 16-14 AWG Tap Splices, 5 Eight Inch Cable Ties, 50 Four Inch Cable Ties, 5 Gray 22-16 AWG Twist-on Connectors, 2 Yellow 18-10 AWG Twist-on Connectors |
Application | Cut Copper and Aluminum Wire |
Description
Terminal and Crimping Tool Kit,100 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- MILWAUKEE TOOL Small Cable Container For Sectional Cable (47-53-2869)
- GARDNER BENDER Terminal Kit with Stripper, Crimper, 100Pc (GK-15N)
- GARDNER BENDER Gardner Bender GK-15N Insulated Terminal & Crimping Tool Kit - 100 Piece (474794)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- ANDERSON POWER PRODUCTS Red Powerpole Kit, 1/0,180A (124273-001)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- TWINKLE Malco 8.74 in. Hand Crimping Tool Red 1 pk (S2R)
- TWINKLE Malco 12.75 in. Hand Crimping Tool Red 1 pk (S6R)
- Gardner Bender Crimping Tool Kits