Shop All Wire Terminals
Gardner Bender
Term Ring Crimp 16-14Awg Blue
Mfr # 21-1055
Zoro # G906881755
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring
- Max (wire) 14
- Stud Size (Imperial) 3/8 in
- Min (wire) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 21-1055
- Zoro # G906881755
- UPC # 32076057015
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size (Imperial) | 3/8 in |
Details
Terminal Type | Ring |
Max (wire) | 14 |
Min (wire) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- Gardner Bender Wire Connectors & Disconnects