Shop All Fishing Tapes, Sticks, & Lines
Gardner Bender
Telescoping Reel Jack, 24 x 16 x 22-54 In
Mfr # TRJ-96
Zoro # G6222535
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 24 L x 16 W x 22 - 54 in H
- Material Steel
- Includes Reel Jack
- For Use With 46 to 96 in Fishing Line Reels Up To 5000 lb, Also For Wire, Cable, Rope Or Hose (Need 2 Jacks to Hold Reel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # TRJ-96
- Zoro # G6222535
- UPC # 032076893118
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 24 L x 16 W x 22 - 54 in H |
Width | 16 in |
Details
Color | Red |
Material | Steel |
Includes | Reel Jack |
For Use With | 46 to 96 in Fishing Line Reels Up To 5000 lb, Also For Wire, Cable, Rope Or Hose (Need 2 Jacks to Hold Reel) |
Item | Reel Jack |
Accessory Type | Telescoping Reel Jack |
Maximum Capacity | 2,500 lb |
Product Type | Telescoping Reel Jack |
Description
Reel Jack, Product Type Telescoping Reel Jack, Maximum Capacity 2,500 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Steel, Color Red, Includes Reel Jack, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- TOOLPRO 8 in x 8 in Drywall Repair Patch 10Pack, 10PK (TP04780)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- GARDNER BENDER Filament Style Upper Hand Fishtape 100 F (FTP-100R)
- GARDNER BENDER Gardner Bender FTS-65R Upperhand Fishtape - 65 Ft. (3722378)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- GARDNER BENDER Fishing Line, Poly, 210 lb, 6500 ft, Blu, Bkt (PL232B)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- Gardner Bender Electrical Tools