Shop All Wire Connectors
Gardner Bender
Tap Splice Assortment, 22-10 AWG, PK10
Mfr # 15-2210
Zoro # G6926208
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Sizes Included 22 to 18 AWG; 16 to 14 AWG; 12 to 10 AWG
- Terminal Type Tap Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 15-2210
- Zoro # G6926208
- UPC # 032076075354
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Sizes Included | 22 to 18 AWG; 16 to 14 AWG; 12 to 10 AWG |
Details
Item | Tap Splice Assortment,22-10 AWG,PK10 |
Terminal Type | Tap Splice |
Description
Tap Splice Assortment,22-10 AWG,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- GARDNER BENDER Hex Head Winged Cnnectr, 22-8AWG, Tan, PK25 (25-1H1)
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- GARDNER BENDER Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk. (13-084)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- Gardner Bender Wire Connectors & Disconnects