Shop All Cable and Wire Cutters
Gardner Bender
Tap Splice, 14-16 AWG, Blue, PK25
Mfr # 10-100
Zoro # G4879108
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Splicing
- Features Secure Connections Without Stripping Wire; 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 10-100
- Zoro # G4879108
- UPC # 032076101008
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Details
Primary Application | Splicing |
Item | Tap Splice,14 to 16 AWG,Blue,PK25 |
Features | Secure Connections Without Stripping Wire; 16 to 14 AWG |
Description
Tap Splice,14 to 16 AWG,Blue,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- SWANSON TOOL 25' Magnetic Savage® GripLine Tape Measure (SVGL25M1)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- CAMPBELL HAUSFELD Brad Nailer and Stapler, 2", 18 ga. Nail (SB504099AV)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- GARDNER BENDER Cable Cutter, Soft Copper/Alum, 2/0 AWG (GC-375)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- MILWAUKEE TOOL Cable Cutter, Zinc, 7 13/32 in L, 1.2 lb (48-22-6111)
- Gardner Bender Knives, Cutters & Snips