Shop All Needle Nose Pliers
Gardner Bender
STRIPPER WIRE LONG NOSE CURVED
Mfr # GBP-60N
Zoro # G504350752
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GBP-60N
- Zoro # G504350752
- UPC # 32076937225
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Description
Designed to strip and cut solid and stranded wire. Envisioned to provide the user with the ultimate comfort and control, these strippers offer curved ergonomic, cushioned handles. Easy to read laser-etched marking make it a snap to choose the right groove for the application, while the forged steel body and double bevel cutting blades offer superior corrosion and nick resistance. The long nose design allows the user to quickly loop wire ends to fit on screw terminals and the serrated plier nose makes quick work of grasping, gripping and pulling. Cuts and rethreads bolt sizes 6-32 and 8-32. Strip 10-18 AWG solid and 12-20 stranded wire. Crimp insulated and non-insulated connectors. With a wide array of outstanding features, this an essential wire stripper for every toolbox. Cut: mild steel, brass, copper and aluminum. Grip: straight and curved serrated jaws. Crimp: Insulated and non-insulated connectors. Form/loop: Long nose. Bolt Cutting: 6-32, 8-32. Ergonomic, curved high leverage, cushioned handle design. Forged steel construction, induction hardened cutting blade. Easy-to-read laser-etched permanent markings. Dimensions: 7.75"H x 0.75"W x 3"L/D. Weight: 7.52 oz.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- KYOCERA Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN (CCMW3252S00525MES)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- GARDNER BENDER Long Nose Wire Stripper, Straight Handle (GBP-61N)
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- DYNAMIC Tools 8" Bent Nose Pliers, Insulated Handle (D055107)
- XCELITE 5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle (LN225N)
- PROSKIT L Nose Pliers, 5 (100-003)
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- TENG TOOLS 5" Mini Flat Nose Pliers - MBM464 (MBM464)
- Gardner Bender Needle Nose Pliers