Shop All Heat Shrink Tubing
Gardner Bender
Splice Butt Heat Shrink, 22-16 Red, PK8
Mfr # AMT-4120
Zoro # G6926040
product price: $4.99
/pk 8, $0.62/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Butt Splice
- Max (wire) 18
- Min (wire) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AMT-4120
- Zoro # G6926040
- UPC # 032076074883
- Country of Origin Taiwan, Province of China
- Category Heat Shrink Tubing
Details
Item | Splice Butt Heat Shrink,22-16 Red,PK8 |
Terminal Type | Butt Splice |
Max (wire) | 18 |
Min (wire) | 22 |
Description
Splice Butt Heat Shrink,22-16 Red,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- CDN Mini Timer - Black (TM28-BK)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- GARDNER BENDER Splice Butt Heat Shrink Kit, PK24 (GBX-TK)
- GARDNER BENDER Ring Terminal Heat Shrink, 12-10 AWG, PK3 (AMT-106)
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- GARDNER BENDER Heat Shrink Tube .187 To .062 (HST-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Gray (HS364-S50-GRAY)
- Gardner Bender Heat Shrink Tubing