Shop All Heat Shrink Tubing
Gardner Bender
Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25
Mfr # AMT-121
Zoro # G6925900
product price: $18.89
/pk 25, $0.76/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min (wire) 22
- Max (wire) 18
- Terminal Type Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AMT-121
- Zoro # G6925900
- UPC # 032076052782
- Country of Origin Taiwan, Province of China
- Category Heat Shrink Tubing
Details
Item | Splce Butt Heat Shrnk,22-16 AWG,Red,PK25 |
Min (wire) | 22 |
Max (wire) | 18 |
Terminal Type | Butt Splice |
Description
Splce Butt Heat Shrnk,22-16 AWG,Red,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11591583)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft., Roll (HST-100B)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- GARDNER BENDER Heat Shrink Tubing, Asst. 2 Sizes, PK8 (HST-AST)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- Gardner Bender Heat Shrink Tubing