Shop All Wire Strippers & Crimpers
Gardner Bender
Small Gauge Wire Stripper, 16-30 AWG
Mfr # GS-361
Zoro # G6925051
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 16 to 30 AWG, Stranded Wire: 18 to 32 AWG
- Material Blade: Hardened Steel
- Features Cut: Copper and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Wire Looping Holes, Laser-Etched Markings Ensure The Markings Won't Rub Off After Continued Use
- Application Wire Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GS-361
- Zoro # G6925051
- UPC # 032076068837
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid Wire: 16 to 30 AWG, Stranded Wire: 18 to 32 AWG |
Material | Blade: Hardened Steel |
Features | Cut: Copper and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Wire Looping Holes, Laser-Etched Markings Ensure The Markings Won't Rub Off After Continued Use |
Application | Wire Stripping |
Number of Pieces | 1 |
Handle Type | Ergonomic Cushioned |
Item | Small Gauge Wire Stripper,16-30 AWG |
Description
Small Gauge Wire Stripper,16-30 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 1/2"R (CF577P)
- PERFORMANCE TOOL 5/16 In X 3 In Nut Driver Nut Driver 5/16, W30923 (W30923)
- SUPERIOR ELECTRIC Aftermarket Push Button Switch replaces Makita 651947-7 & Bosch 1607200146 (L39)
- GARDNER BENDER Wire Stripper with Spring, 10-24 AWG (GS-40)
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- GARDNER BENDER Wire Stripper 8.25 in./Cutter/Crimper wi (GS-395)
- GARDNER BENDER Gardner Bender TT-10B Triple Tap & Rethread Tool (6748917)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 72 180)
- Gardner Bender Wire Strippers & Crimpers