Shop All Switch Accessories
Gardner Bender
Rotary Switch, Brass, SPTT, 6A, 125VAC
Mfr # GSW-68
Zoro # G4880578
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SP3T
- AC Contact Rating 3 A @ 250 V, 6 A @ 125 V
- DC Contact Rating 3 A @ 125 V
- Terminal Connection Type 6 in Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSW-68
- Zoro # G4880578
- UPC # 032076043025
- Country of Origin China
- Category Switch Accessories
Details
Item | Rotary Switch |
Contact Form | SP3T |
AC Contact Rating | 3 A @ 250 V, 6 A @ 125 V |
DC Contact Rating | 3 A @ 125 V |
Terminal Connection Type | 6 in Wire Lead |
Description
Rotary Switch, Contact Form SP3T, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, DC Contact Rating 3 A @ 125 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 4 Pole, 240/415/440V AC, D Curve (M9F23432)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- ZORO SELECT Wall Switch, 15A, Gray, 3-Way Type, Toggle (4803BGRY)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- GARDNER BENDER Rotary Switch, Brass, SPST, 6A, 125VAC (GSW-61)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- GARDNER BENDER Switch, Push On/Off, SPST, 3A, 120VAC (GSW-23)
- GARDNER BENDER Gardner Bender GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw (436808)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- Gardner Bender Switch Accessories