Shop All Heat Shrink Tubing
Gardner Bender
Ring Terminal Heat Shrink, 12-10 AWG, PK3
Mfr # AMT-108
Zoro # G6926250
product price: $4.99
/pk 3, $1.66/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Diameter (Inches) 0.251
- Max (wire) 10
- Stud Size (Imperial) 44930
- Terminal Type Ring
- Min (wire) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AMT-108
- Zoro # G6926250
- UPC # 032076052720
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Hole Diameter (Inches) | 0.251 |
Stud Size (Imperial) | 44930 |
Details
Item | Ring Terminal Heat Shrink,12-10 AWG,PK3 |
Max (wire) | 10 |
Terminal Type | Ring |
Min (wire) | 12 |
Description
Ring Terminal Heat Shrink,12-10 AWG,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14JUH32AF)
- GARDNER BENDER Heat Shrink Tubing, Asst. 2 Sizes, PK8 (HST-AST)
- GARDNER BENDER Tubing H Shrk 3/16-3/32X3 Wht (HST-187W)
- GARDNER BENDER Heat Shrink Asstd., 1/4-1/8" 3" L, PK160 (HST-ASTA)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- GARDNER BENDER Heat Shrink Tubing Assorted Colors 160 pk (HST-ASTA)
- GARDNER BENDER GB-Gardner Bender Hwt-1550 Tube H Shrink Heavy 1.5-0.5 ID; 6 in. (63479)
- HANDY PACK Handy Hp3510 Heat Shrink Tubing (HP3510)
- Gardner Bender Heat Shrink Tubing