Shop All Electrical Tapes
Gardner Bender
Repair Tape, Gray, 1" x 10 ft.
Mfr # HTP-1010GRY
Zoro # G4880499
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -60 Degrees to 500 Degrees F
- Material Silicone
- Tape Tensile Strength 700 psi min.
- Width 1"
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # HTP-1010GRY
- Zoro # G4880499
- UPC # 032076916107
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 10 ft. |
Details
Performance Temp. | -60 Degrees to 500 Degrees F |
Material | Silicone |
Tape Tensile Strength | 700 psi min. |
Color | Gray |
Item | Repair Tape,Gray,1" x 10 ft. |
Features | Durable; Self Bonding Silicone Wrap, No Adhesive or Sticky Surface; Waterproof, Weatherproof and Air Tight; UV Resistance |
Description
Repair Tape,Gray,1 In. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE PUTTY TAPE 1/8""X1X30' (R-011B)
- GASOILA 1/4 pt. Premier Sealant (BN-PLS2)
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge (605)
- TEAR MENDER High Strength Liquid Fabric & Leather Adhesive 6 Oz (TG-6)
- GARDNER BENDER Repair Tape, Yellow, 1" x 10 ft. (HTP-1010YLW)
- GARDNER BENDER Repair Tape, Red, 1" x 10 ft. (HTP-1010RED)
- GARDNER BENDER Repair Tape, Green, 1" x 10 ft. (HTP-1010GRN)
- GARDNER BENDER Electrical Tape, 3/4", Black (GTP-607)
- GARDNER BENDER Gardner Bender LTS-400, Spray Liquid Electrical Tape, Black, English/Spanish; 6 oz/Can - Pkg Qty 6 (LTS-400)
- GARDNER BENDER Repair Tape, Clear, 1" x 10 ft. (HTP-1010CLR)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4 in x 66 ft (7010377125)
- Gardner Bender Electrical Tapes