Shop All Cable and Wire Cutters
Gardner Bender
Reducer/Splicer, Dual Rated, 4/0-6 AWG
Mfr # GSPA-4/0
Zoro # G4878417
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Splice Similar Gauge Conductors
- Material Aluminum
- Features Galvanic Corrosion is Limited by An Internal Wire Stop; Reduces the Gauge From a Larger Wire Diameter to a Smaller One 6 to 4/0 AWG Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GSPA-4/0
- Zoro # G4878417
- UPC # 032076069049
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Primary Application | Splice Similar Gauge Conductors |
Material | Aluminum |
Features | Galvanic Corrosion is Limited by An Internal Wire Stop; Reduces the Gauge From a Larger Wire Diameter to a Smaller One 6 to 4/0 AWG Solid |
Item | Reducer/Splicer,Dual Rated,4/0 to 6 AWG |
Description
Reducer/Splicer,Dual Rated,4/0 to 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 13/64" Chain Saw File Round - 8" Length (17048)
- WIHA Electricians Tool Kit, 3 pcs. (32864)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20578818R)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-3/8-5PK)
- GARDNER BENDER Cable Cutter, Soft Copper/Alum, 2/0 AWG (GC-375)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- Gardner Bender Cable and Wire Cutters