Shop All Cable and Wire Cutters
Gardner Bender
Ratcheting Cable Cutter, Up to 750 MCM
Mfr # GRC-750
Zoro # G6925033
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Alloy Steel (Blade)
- Handle Type Dual-Action Insulated Handle
- Features Cutters are Not Made to Cut Steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GRC-750
- Zoro # G6925033
- UPC # 032076893149
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Material | Hardened Alloy Steel (Blade) |
Handle Type | Dual-Action Insulated Handle |
Item | Ratcheting Cable Cutter,Up to 750 MCM |
Features | Cutters are Not Made to Cut Steel. |
Description
Ratcheting Cable Cutter,Up to 750 MCM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- CLC WORK GEAR Wide-Mouth Tool Bag, Black, Polyester, 29 Pockets (L230)
- PARAGON DIAMOND TOOLS 26'' x .160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-26-160)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- TOLSEN 14-in. Industrial Heavy Duty Bolt Chain Lock Wire Cutter Cutting Tool (10242)
- Gardner Bender Cable and Wire Cutters