Shop All Cable and Wire Cutters
Gardner Bender
Premium Electrician Scissors/Cutters
Mfr # ES-360
Zoro # G6924887
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Shearing Soft Cable Upto 22mm Diameter, Insulation Materials, Electrical Tape
- Overall Length 5-1/2"
- Material Stainless Steel
- Features Made for Right and Left Handed Users
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # ES-360
- Zoro # G6924887
- UPC # 032076074043
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5-1/2" |
Details
Primary Application | Shearing Soft Cable Upto 22mm Diameter, Insulation Materials, Electrical Tape |
Material | Stainless Steel |
Features | Made for Right and Left Handed Users |
Item | Premium Electrician Scissors/Cutters |
Description
Premium Electrician Scissors/Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- SHEFFIELD Knife, Truxton, 5", Drop Point, Fixed Blade (12149)
- OX TOOLS Pro 10-Pocket Tool/Fastener Pouch, Oil-Tanned Leather (OX-P263701)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- GARDNER BENDER Cable Cutter, Soft Copper/Alum, 2/0 AWG (GC-375)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- Gardner Bender Cable and Wire Cutters