Shop All Cable Puller Accessories
Gardner Bender
Power Head Assembly, For 15V963, 15V964
Mfr # CP800
Zoro # G5894034
product price: $6,111.99
/ea
Free Shipping & Returns
$6,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 15 to 30 Amps, Pulls 10 ft/min
- For Use With 15V963 and 15V964
- Includes Metal Case
- Material Steel
- Max. Capacity 8000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # CP800
- Zoro # G5894034
- UPC # 032076899783
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Size | 1-1/2 HP Motor |
Details
Item | Power Head Assembly |
Features | 15 to 30 Amps, Pulls 10 ft/min |
For Use With | 15V963 and 15V964 |
Includes | Metal Case |
Material | Steel |
Max. Capacity | 8000 lb |
Accessory Type | Power Head Assembly |
Product Type | Power Head |
Maximum Capacity | 8,000 lb |
Description
Power Head Assembly, Product Type Power Head, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Not Applicable, Maximum Capacity 8,000 lb, Material Steel, Features 15 to 30 Amps, Pulls 10 ft/min, Includes Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- MILWAUKEE TOOL 7/32 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7426)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- GREENLEE Swivel-5,000 Lbs (39107)
- CEP 20A UG RECEPTACLE COVER, BLACK (7421)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3-1/2" Conduit (08500-350)
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave (406)
- CURRENT TOOLS Cable Pulling Spiral Conduit Brush for 6" Conduit (08000-600)
- CURRENT TOOLS 3/4" x 1200' Double Braided Composite Cable Pulling Rope (341200PR)
- KLEIN TOOLS Grip-Cleaning Brush Set (25450)
- Gardner Bender Electrical Tools