Shop All Conduit, Wire Reel & Cable Racks
Gardner Bender
Portable Wire Caddy, 20.5x26x16, 6 Spindle
Mfr # WSP-115
Zoro # G4792593
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26 in
- Overall Height 20 1/2 in
- Number of Spindles 6
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # WSP-115
- Zoro # G4792593
- UPC # 032076000011
- Country of Origin China
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 26 in |
Overall Height | 20 1/2 in |
Width (In.) | 26 |
Height (In.) | 20-1/2 |
Depth (In.) | 16 |
Overall Length | 16 in |
Spindle Dia. | 3/4 in |
Caster Wheel Dia. | 3 1/2 in |
Reel Dia. | 7 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Mounting Height | 3 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Spindle Length | 18 in |
Overall LxWxH | 16 in x 26 in x 20-1/2 in |
Caster Wheel Width | 3 1/2 in |
Description
Wire-Spool Dispensing Cart, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 3 1/2 in, Caster Wheel Type Semipneumatic, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Foldable No, Handle Type Flat Handle, Load Capacity 1,000 lb, Material Steel, Number of Spindles 6, Overall Height 20 1/2 in, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG172000GRAY)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- GARDNER BENDER Wire Spool Cart, 45 x18-1/2x22, 5 Spindles (WSP-150)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- GLOBAL EQUIPMENT Reel Rack Add-On Unit 48"W x 36"D x 96"H (653187)
- Gardner Bender Conduit, Wire Reel & Cable Racks