No Product Image Available
Gardner Bender

POLY-GEL WIRE PULLING LUBRICANT, 1 QT SQUEEZE BOTTLE, OPAQUE LIGHT-BLUE, 1.01


product price: $8.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GB Poly-Gel Wire Pulling Lubricant, Squeeze Bottle, 1 qt, 2.5 lb Net Weight, Poly-Oxyethylene/Water Base, Opaque Light-Blue, 28 to 200 deg F, 1.01 Specific Gravity, 6.5 to 8.5, 70000 to 110000 cps.Reach for Gardner Bender Poly-Gel when you begin your next cable pulling project. Perfect for all types of insulation and conduit, including fiber-optic cable, cable with low-density, linear low-density polyethylene, polyurethane and semi-conducting jackets this water-based clean blue gel will not gum-up or harden on conduit and dries to a clear non-conductive semi-fluid film for easy handling, stripping and terminating of the cable. You choose your application method; manually or with a pump, and this non-toxic, non-corrosive, and non-staining formula will get the job done. Standard poly-gel handles applications in weather conditions from 28 deg F to +200 deg F for temperatures down to -10 deg F look for our All Season Poly-Gel formula MFG 79-301. Product is blue in color and offers a thick clear gel viscosity with a pH of 7.2 - 8.2. With an indefinite shelf life this lubricant will always be ready for the job at hand. 1 qt squeeze bottle weights 2.5lb.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.