Shop All Wire Disconnects
Gardner Bender
Paired Disconnect 22-18Awg
Mfr # 20-151P
Zoro # G306881690
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Max (wire) 16
- Min (wire) 22
- Gender Male-Female Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 20-151P
- Zoro # G306881690
- UPC # 32076050177
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Terminal Type | Disconnect |
Max (wire) | 16 |
Min (wire) | 22 |
Gender | Male-Female Pairs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- Gardner Bender Wire Disconnects