Shop All Voltage Detectors
Gardner Bender
Outlet Tester, Circuit Analyzer, 120VAC
Mfr # GRT-3500
Zoro # G6926978
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type_Filter GRT-3500
- Tester Type Voltage Detector/Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GRT-3500
- Zoro # G6926978
- UPC # 032076068431
- Country of Origin China
- Category Voltage Detectors
Details
Item | Outlet Tester & Circuit Analyzer,120VAC |
Product Type_Filter | GRT-3500 |
Tester Type | Voltage Detector/Tester |
Description
Outlet Tester & Circuit Analyzer,120VAC, Tester Type Voltage Detector/Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2365100)
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G369)
- PIC GAUGES Process Gauge, 0/160 psi, 1/4" NPT (AHG6-A50.H22)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- GARDNER BENDER Electrical Tester Kit 5 Pieces (GK-5)
- GARDNER BENDER Voltage Tester 6-12 Vdc (GAT-3400)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- GARDNER BENDER Twin Probe Circuit Tester (GET-3100)
- GARDNER BENDER Twin Probe Circuit Tester, Low Voltage (GET-3202)
- UEI 600A Dual Display TRMS-Clamp w/ Temp/Capacitance/ATTPC4 (DL579COMBO)
- Gardner Bender Voltage Detectors