Shop All Multi-Bit Screwdrivers
Gardner Bender
Nut Bit Drive Size: 1/4", 5/16" , Num. of pieces:2
Mfr # NSS
Zoro # G6924449
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 5/16"
- Bit Style Nut
- Finish Chrome
- Number of Pieces 2
- Features Hollow Shaft For Screw Clearance, Handle end Marked For Easy Identification, Corrosion-resistant, Magnetized Tip, Comfortable Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # NSS
- Zoro # G6924449
- UPC # 032076936679
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4", 5/16" |
Details
Bit Style | Nut |
Finish | Chrome |
Number of Pieces | 2 |
Features | Hollow Shaft For Screw Clearance, Handle end Marked For Easy Identification, Corrosion-resistant, Magnetized Tip, Comfortable Cushion Grip |
Primary Application | For Long Bolts and Threaded Rods |
Item | Stubby Nutdriver Set,1/4" and 5/16" |
Description
Gardner Bender's NSS Nut Bit Drive 1/4", 5/16" is a two-piece set of stubby nutdrivers that can be used for long bolts and threaded rods. These nut drivers are perfect for those hard to reach places where standard tools cannot fit. The chrome finish on these nut drivers prevents corrosion and provides excellent durability. Each bit features a hexagonal shaft, which allows you to apply more torque when needed. Gardner Bender's NSS Nut Bit Drive 1/4", 5/16" is the ideal choice for anyone who needs a reliable multi-bit screwdriver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9 Pc. Plumber's Hole Saw Kit (D180001)
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle (J1316AVP-TT)
- KO-KEN Socket TORX E6 50mm 1/4 Sq. Drive (2325-E6)
- JOHNSON LEVEL 8 In. x 12 In. Steel Professional Easy-Read Carpenter's Square (CS10)
- WIHA Phillips, Slotted, Hex, TORX Bit 133mm, Drive Size: 4mm Hex , Num. of pieces:27 (75994)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- Gardner Bender Multi-Bit Screwdrivers