Shop All Clamp On Power Meters
Gardner Bender
Meter Line Splitter
Mfr # E1
Zoro # G800464221
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # E1
- Zoro # G800464221
- UPC # 35632107100
- Country of Origin United States
- Category Clamp On Power Meters
Description
The E1 line splitter is a must-have accessory for clamp meters. The non-contact current capability of a clamp meter requires the isolation of a single conductor to measure the current. In applications where the separation of the wires can endanger the integrity of the insulation or where machinery uses an integrated plug the line splitter will split the current loop for convenient measurement. The E1 can be used in either a single loop measurement or a 10 times magnifying loop for accurate measurement of low current applications. This handy line splitter also includes convenient probe ports to measure voltage as well. For use with any clamp meter unit has an operational voltage range of 120 volt AC and AC current range of 15 A with a 50 / 60 Hz frequency. Use this unit to separate the hot and neutral conductors of power cords when testing the AC amperage draw of light duty machinery power tools household appliances and lamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Wireless In/Out Thermometer w/Remote (1730)
- PCE INSTRUMENTS Coating Thickness Guage, Includes Type F and Type N probe (PCE-CT 5000H)
- FLUKE ADAPTER SET - NPT (P5542)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 200 psi/kPa, 1/8 NPT Bottom Conn (20-100-200-psi/kPa-1/8)
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- GARDNER BENDER Coax Cable Clamp, 1/4", RG-59/RG-6, PK20 (PEC-31525)
- GARDNER BENDER Compact Clamp Meter (GCM-221)
- GARDNER BENDER Clamp Metr 27Rnge 10Func (DSA1020TRMS)
- ILC Replacement for Fluke Fluke- 325 (FLUKE- 325 FLUKE)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- ELECTRONIC SPECIALTIES PREMIUM Low AMP Current Clamp Meter (ES688)
- Gardner Bender Clamp On Power Meters