Shop All Needle Nose Pliers
Gardner Bender
Long Nose Wire Strippers, Curved Handle
Mfr # GBP-60N
Zoro # G6924491
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Long Nose, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
- Material Forged steel
- Number of Pieces 1
- Insulated / Uninsulated Insulated and Non-Insulated
- Handle Type Curved Ergonomic Cushioned Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GBP-60N
- Zoro # G6924491
- UPC # 032076937225
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Details
Features | This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Long Nose, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return |
Material | Forged steel |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated and Non-Insulated |
Handle Type | Curved Ergonomic Cushioned Handles |
Cutting Action | Beveled |
Item | Long Nose Wire Strippers,Curved Handle |
Capacity | Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG |
Application | Wire Stripping |
Description
The Gardner Bender GBP-60N Long Nose Wire Strippers, Curved Handle is a versatile tool that will help you strip wire with ease. Featuring cushioned curved handles, the long nose pliers are comfortable to use. They have a cutting action that is beveled for clean and smooth cuts on both solid and stranded wire. The strippers can cut through 10 to 18 AWG solid wire and 12 to 20 AWG stranded wire. Made of forged steel, these needle nose pliers are built to last. With its durability and comfort features, the Gardner Bender Long Nose Wire Strippers will make your job easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Wide Blade Gasket Scraper (648501)
- TOMAHAWK POWER 24in Power Trowel Honda Edger (TPT24H)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- REMCO Scraper, SS, 3" Blade W, White (69725)
- GARDNER BENDER Long Nose Wire Stripper, Straight Handle (GBP-61N)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- LINDSTROM Ergo Long Nose Plier (RX7890)
- GREENLEE 8 in Greenlee(R) Long Nose Plier, Side Cutter Insulated, Molded Handle (0351-08-INS)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J229-01G)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Dipped Handle (26 11 200 SBAS1)
- Gardner Bender Pliers