Shop All Needle Nose Pliers
Gardner Bender
Long Nose Wire Stripper, Straight Handle
Mfr # GBP-61N
Zoro # G6924519
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Long Nose, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
- Material Forged steel
- Number of Pieces 1
- Insulated / Uninsulated Insulated and Non-Insulated
- Handle Type Ergonomic, Curved, High Leverage, Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GBP-61N
- Zoro # G6924519
- UPC # 032076937232
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Details
Features | This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Long Nose, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return |
Material | Forged steel |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated and Non-Insulated |
Handle Type | Ergonomic, Curved, High Leverage, Cushioned |
Cutting Action | Beveled |
Application | Wire Stripping |
Capacity | Solid: 8 to 20 AWG, Stranded: 10 to 22 AWG |
Item | Long Nose Wire Stripper,Straight Handle |
Description
Long Nose Wire Stripper,Straight Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x6" (55023)
- JONARD TOOLS Replacement Blade, Steel, PK2 (MSB-1533)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle (1UKK2)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- Gardner Bender Needle Nose Pliers